This product requires certification to purchase.

2 in. Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

2 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260GK
  • Item #2114043
  • Manufacturer Part #0500359567
3.2 out of 5 Customer Rating
Brand image
Anvil-Strut

2 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260GK
  • Item #2114043
  • Manufacturer Part #0500359567
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Design has yoke on outside of lower U-strap so yoke cannot slide toward center of bolt, thus bending of bolt is minimized
  • Adjustable
  • Sizes 5" and up have rod and two nuts instead of bolt and nut; thread length on clevis rod is such that the thread locks the nuts in place, and threads are not in shear plane
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Hot Dip Galvanized
FM Approved:
Yes
Fits Pipe Size:
2 in
Height:
4-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
690291101113
Work Load Limit:
730 lb