3/4 Black Malleable Iron Split Pipe RING ONLY
3/4 Black Malleable Iron Split Pipe RING ONLY
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- UPC:
- 690291135132