3/4 Black Malleable Iron Thread SOC
3/4 Black Malleable Iron Thread SOC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Name:
- Black
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Type:
- G110RF
- UL Listed:
- Yes
- UPC:
- 690291135293