3/4 Copper CLEVIS Hanger
3/4 Copper CLEVIS Hanger
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 4500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides for adjustment up to 1-7/8"
Documents
Specifications
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Type:
- GCT65F
- UPC:
- 690291548673