This product requires certification to purchase.

3/4 in. Plain Carbon steel Medium Pipe Clamp

Anvil-Strut

3/4 in. Plain Carbon steel Medium Pipe Clamp

  • Fast #
  • Part #A212F
  • Item #2032359
  • Manufacturer Part #0500093521
3.1 out of 5 Customer Rating
Brand image
Anvil-Strut

3/4 in. Plain Carbon steel Medium Pipe Clamp

  • Fast #
  • Part #A212F
  • Item #2032359
  • Manufacturer Part #0500093521
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clamps tightly to pipe
  • Wide range of sizes
  • Equal gap design on many sizes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fits Pipe Size
3/4 in
Weight
0.33 lb
Characteristics & Features
Coating
Plain
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
500 lb
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
ANSI
ANSI SP-69
FM Approved
Yes
MSS
MSS SP-58, MSS SP-69
Product Type
Medium Pipe Clamp
UL Listed
Yes
UPC
690291139079