3/4 in. Plain Forged Steel Clevis with Pin
3/4 in. Plain Forged Steel Clevis with Pin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- High Temperature Piping
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Material:
- Forged Steel
- Product Type:
- Clevis Hanger, Pin
- Rod Size (in):
- 3/4 in
- UL Listed:
- No
- UPC:
- 690291142604
- Work Load Limit:
- 3230