3/4 in. Plated Universal Swivel Attachment
3/4 in. Plated Universal Swivel Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Set Screw Provides a Visual Indication That Proper Installation Has Been Achieved
- Eliminates Brace Member Eccentricity By Concentrically Loading 1" and 1 ¼" Brace Pipes
Documents
Specifications
- Application:
- Seismic Loading
- Coating:
- Plain
- FM Approved:
- Yes
- Height:
- 3/4
- Length:
- 6-2/5
- Material:
- Ductile Iron, Carbon Steel
- Type:
- AF700F
- UL Listed:
- UL 203A
- UPC:
- 652808041145