This product requires certification to purchase.

3/8 in. Hot Dipped Galvanized Malleable Iron C-Clamp Beam Clamp

Anvil-Strut

3/8 in. Hot Dipped Galvanized Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #AG86C
  • Item #3027410
  • Manufacturer Part #0500303003
5 out of 5 Customer Rating
Brand image
Anvil-Strut

3/8 in. Hot Dipped Galvanized Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #AG86C
  • Item #3027410
  • Manufacturer Part #0500303003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Hot Dipped Galvanized
Diameter:
3/8 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
1-3/4 in
MSS:
MSS SP-58 Type 23, MSS SP-69
Material:
Malleable Iron
Product Type:
C-Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
690291144080
Work Load Limit:
400 lb