This product requires certification to purchase.

3 in. Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

3 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A0560299901
  • Item #3027458
  • Manufacturer Part #0560299901
5 out of 5 Customer Rating
Brand image
Anvil-Strut

3 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A0560299901
  • Item #3027458
  • Manufacturer Part #0560299901
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • An economical attachment for light duty service
  • Requires Certification

Documents


Specifications

Application:
Conduit, Stationary Piping
Coating:
Hot Dip Galvanized
Fits Pipe Size:
3 in
Height:
6-7/32 in
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UPC:
690291547928
Work Load Limit:
350 lb