30 in. Hot Dipped Galvanized Carbon Steel Adjustable Clevis Hanger
30 in. Hot Dipped Galvanized Carbon Steel Adjustable Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design has Yoke on Outside of Lower U-Strap so Yoke Cannot Slide Toward Center of Bolt, thus Bending of Bolt is Minimized
- Sizes 5" and Up have Rod and Two Nuts Instead of Bolt and Nut; Thread Length on Clevis Rod is Such that the Thread Locks the Nuts in Place, and Threads are Not in Shear Plane
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Suspended Piping, Suspending Conduit
- Coating:
- Galvanized
- EMT Size:
- 30
- FM Approved:
- Yes
- Fits Pipe Size:
- 30 in
- Height:
- 39-3/16
- MSS:
- MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1-1/4 in
- UL Listed:
- Yes
- UPC:
- 690291340109
- Width:
- 3
- Work Load Limit:
- 6000