4 Black Carbon Steel Heavy Duty BEAM Clamp
4 Black Carbon Steel Heavy Duty BEAM Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL Listed and FM Approved when used with 1/2" and 5/8" rod
Documents
Specifications
- ANSI:
- ANSI SP-69
- Color Finish Name:
- Black
- End Connection 1:
- NPS
- End Connections:
- NPS
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Rod Size (in):
- 4 in
- Thickness:
- 1/2 in
- UPC:
- 690291135859
- Work Load Limit:
- 3000 lb