4 in. Black Carbon Steel Adjustable Clevis Hanger
4 in. Black Carbon Steel Adjustable Clevis Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- An economical attachment for light duty service
- Adjustable
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 7-25/32
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 690291547386
- Work Load Limit:
- 400