This product requires certification to purchase.

4 in. Carbon Steel and Ductile Iron Lateral Seismic Clamp

Anvil-Strut

4 in. Carbon Steel and Ductile Iron Lateral Seismic Clamp

  • Fast #
  • Part #A0500603204
  • Item #7609131
  • Manufacturer Part #0500603204
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

4 in. Carbon Steel and Ductile Iron Lateral Seismic Clamp

  • Fast #
  • Part #A0500603204
  • Item #7609131
  • Manufacturer Part #0500603204
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in either longitudinal or lateral seismic brace applications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Rod Size (in)
1 in
Weight
2.62 lb
Characteristics & Features
Coating
Plain
Material
Carbon Steel, Ductile Iron
Warranty & Product Information
Application
Fire Protection, Piping
ASTM
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
FM Approved
Yes
Product Type
Lateral Seismic Clamp
UL Listed
UL 203A
UPC
690291233883