This product requires certification to purchase.

4 in. Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

4 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A65EGP
  • Item #3027462
  • Manufacturer Part #0560299943
3.1 out of 5 Customer Rating
Brand image
Anvil-Strut

4 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A65EGP
  • Item #3027462
  • Manufacturer Part #0560299943
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Adjustable support design
  • Allows precise pipe alignment
  • Corrosion-resistant steel construction
  • Ensures long-term durability
  • Requires Certification

Documents


Specifications

Application:
Industrial
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
4 in
Length:
4
Material:
Carbon Steel
Product Type:
Clevis Hanger
Type:
N37-02/15A
UPC:
690291547942