This product requires certification to purchase.

4 in. Galvanized Forged Steel Beam Clamp

Anvil-Strut

4 in. Galvanized Forged Steel Beam Clamp

  • Fast #
  • Part #AG2924
  • Item #7676409
  • Manufacturer Part #0500215389
3.6 out of 5 Customer Rating
Brand image
Anvil-Strut

4 in. Galvanized Forged Steel Beam Clamp

  • Fast #
  • Part #AG2924
  • Item #7676409
  • Manufacturer Part #0500215389
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Weldless eye nut provides for horizontal pipe movement without binding
  • Weldless eye nut is furnished tapped to any specified rod size up to the maximum rod size
  • Tie rod assures a tight non-slip fit to the beam
  • Self-locking nut with a nylon insert prevents the nut from working loose
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
4 in
Rod Size (in)
1 in
Thickness
1.031 in
Width
15 in
Characteristics & Features
Coating
Galvanized
Material
Forged Steel
Work Load Limit
5900 lb
Warranty & Product Information
ANSI
ANSI SP-69
MSS
MSS SP-58 Type 29, MSS SP-69
Product Type
Beam Clamp
UPC
690291142239