5/8 in. OD Cushion Clamp
5/8 in. OD Cushion Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Fits Pipe Size:
- 5/8 in
- Height:
- 1-27/50 in
- Length:
- 1-3/50 in
- Material:
- Plastic, Steel
- Material Type:
- Nylon, TPE
- Product Type:
- Clamp Assembly
- Type:
- AAS010ODNCT
- UL Listed:
- UL 2043
- Work Load Limit:
- 400 lb