This product requires certification to purchase.

5/8 PLN UNIV SWVL ATTACH AF700

Anvil-Strut

5/8 PLN UNIV SWVL ATTACH AF700

  • Fast #
  • Part #A0500600922
  • Item #8977404
  • Manufacturer Part #0500600922
3.6 out of 5 Customer Rating
Brand image
Anvil-Strut

5/8 PLN UNIV SWVL ATTACH AF700

  • Fast #
  • Part #A0500600922
  • Item #8977404
  • Manufacturer Part #0500600922
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Set Screw Provides a Visual Indication That Proper Installation Has Been Achieved
  • Eliminates Brace Member Eccentricity By Concentrically Loading 1" and 1 ¼" Brace Pipes
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler, Residential
Coating:
Plain
FM Approved:
Yes
Height:
5/8 in
Length:
6-2/5 in
Material:
Ductile Iron, Carbon Steel
Rod Size (in):
5/8 in
UL Listed:
UL 203A
UPC:
652808041138