This product requires certification to purchase.

6 x 1/2 in. IPS Ring Hanger

Anvil-Strut

6 x 1/2 in. IPS Ring Hanger

  • Fast #
  • Part #AG69U
  • Item #3522245
  • Manufacturer Part #0500301841
5 out of 5 Customer Rating
Brand image
Anvil-Strut

6 x 1/2 in. IPS Ring Hanger

  • Fast #
  • Part #AG69U
  • Item #3522245
  • Manufacturer Part #0500301841
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to be installed in accordance with NFPA 13, 13R, 13D and the manufacturer's installation instructions
  • Pipe hanger component of an Afcon hanger
  • Custom fit swivel nut for better retention in ring
  • Sized and listed exclusively for use with #310 surge restrainer
  • Band edge is offset for easy pipe insertion
  • OSHPD OPA-0601
  • Comfort"R" mode approved
  • Compressor sump heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 10
Application:
Stationary Piping
Coating:
Pre-Galvanized, Zinc Plated
FM Approved:
Yes
Fits Pipe Size:
6 in
MSS:
MSS SP-58 Type 10
Material:
Carbon Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
UPC:
690291143908
Width:
3/4
Work Load Limit:
1000