8-10 Gal. Cast Iron Pipe Roll Stand
8-10 Gal. Cast Iron Pipe Roll Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AL
Product Details
Product Details
- Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation.
- Non conductive pipe rollers - prevent the passing of current from pipeline to structure
- Low coefficient of friction between pipe and resilient coated pipe roller.
Documents
Specifications
- Fits Pipe Size:
- 8 in - 10 in
- Type:
- A271GX10
- UPC:
- 690291830693
- Work Load Limit:
- 2100