8 Black Cast Iron Single Pipe ROLL
8 Black Cast Iron Single Pipe ROLL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 8 in
- Length:
- 14-1/16
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Cast Iron
- Type:
- G171X
- UPC:
- 690291847967