8 in. IPS Electrogalavanized Strut Clamp
8 in. IPS Electrogalavanized Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- Product Type:
- Clamp
- Type:
- AAS1100ASSSX
- UPC:
- 690291174568
- Work Load Limit:
- 1450