This product requires certification to purchase.

Malleable Iron Straight Rod Coupling in Black

Anvil-Strut

Fig 136 Malleable Iron Straight Rod Coupling in Black

  • Fast #
  • Part #A136C
  • Item #2114114
  • Manufacturer Part #0500016613
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 136 Malleable Iron Straight Rod Coupling in Black

  • Fast #
  • Part #A136C
  • Item #2114114
  • Manufacturer Part #0500016613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Collection:
Fig 136
Color Finish Name:
Black
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded x Female Threaded
Length:
1-5/8 in
Material:
Malleable Iron
Rod Size (in):
3/8 in
UPC:
690291136047
Width:
11/16 in