This product requires certification to purchase.

2 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

Anvil-Strut

Fig 137 2 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #AG137KC
  • Item #3027391
  • Manufacturer Part #0500320064
4.2 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 137 2 in. x 3/8 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #AG137KC
  • Item #3027391
  • Manufacturer Part #0500320064
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Marine Industries
Coating:
Hot Dip Galvanized
Collection:
Fig 137
FM Approved:
No
Fits Pipe Size:
2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Screw Head:
Hex
Thread Length:
2.5
UL Listed:
No
UPC:
690291144844