1/2 in. Plain Malleable Iron Hinged Split Ring Hanger
Fig 138R 1/2 in. Plain Malleable Iron Hinged Split Ring Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rapid installation assured by hinged design and single closure screw
- When used with nipple this clamp is particularly adaptive for use on refrigeration or compressor piping subject to vibration
- Interior design provides firm grip on pipe
- Inside of ring tapered to prevent entrapment of condensed moisture
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Plumbing, Mechanical Piping, HVAC, Industrial, Fire Protection, Oil, Gas
- Coating:
- Plain
- Collection:
- Fig 138R
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- MSS:
- MSS SP-58 Type 12, MSS SP- 69
- Material:
- Malleable Iron
- Maximum Temperature:
- 450
- Product Type:
- Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 690291159350
- Work Load Limit:
- 180