This product requires certification to purchase.

1-1/4 in. Galvanized Malleable Iron Hinged Split Ring Hanger

Anvil-Strut

Fig 138R 1-1/4 in. Galvanized Malleable Iron Hinged Split Ring Hanger

  • Fast #
  • Part #AG138RH
  • Item #465735
  • Manufacturer Part #0560500225
3.9 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 138R 1-1/4 in. Galvanized Malleable Iron Hinged Split Ring Hanger

  • Fast #
  • Part #AG138RH
  • Item #465735
  • Manufacturer Part #0560500225
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction for strength and durability
  • Hinged design with single closure screw for easy installation
  • For support of non-insulated stationary piping
  • Size range 3/8" through 3" pipe
  • Available in plain or zinc plated finishes
  • Allows installation without removing hanger rod
  • Compatible with standard hanger rod sizes
  • Suitable for temperatures up to 450°F
  • Economical and reliable pipe clamp for hanger assemblies
  • Used in fire sprinkler and mechanical piping support systems
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/4 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Plated
Collection
Fig 138R
Color Finish Category
Chromes
Color Finish Name
Plated
Material
Malleable Iron
Work Load Limit
180 lb
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ANSI
ANSI 69
Application
Piping
FM Approved
No
MSS
MSS SP-58, MSS SP-69
Product Type
Pipe Clamp
UL Listed
No
UPC
690291608414