This product requires certification to purchase.

1 in. Plain Malleable Iron Hinged Split Ring Hanger

Anvil-Strut

Fig 138R 1 in. Plain Malleable Iron Hinged Split Ring Hanger

  • Fast #
  • Part #A138RG
  • Item #2113929
  • Manufacturer Part #0560018830
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 138R 1 in. Plain Malleable Iron Hinged Split Ring Hanger

  • Fast #
  • Part #A138RG
  • Item #2113929
  • Manufacturer Part #0560018830
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Size Range: 3/8" through 3"
  • Material: Malleable iron
  • Finish: Plain or Zinc Plated
  • Rapid installation assured by hinged design and single closure screw.
  • When used with nipple this clamp is particularly adaptive for use on refrigeration or compressor piping subject to vibration.
  • Interior design provides firm grip on pipe.
  • Inside of ring tapered to prevent entrapment of condensed moisture.
  • Maximum Temperature: 450° F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Plumbing, Mechanical Piping, HVAC, Industrial, Fire Protection, Oil, Gas
Coating:
Plain
Collection:
Fig 138R
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
1 in
MSS:
MSS SP-58 Type 12, MSS SP-69
Material:
Malleable Iron
Maximum Temperature:
450
Product Type:
Pipe Clamp
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
690291159374
Work Load Limit:
180