This product requires certification to purchase.

3/4 in. Pre-Galvanized Carbon Steel Offset Hanger

Anvil-Strut

Fig 184 3/4 in. Pre-Galvanized Carbon Steel Offset Hanger

  • Fast #
  • Part #AG184F
  • Item #7609640
  • Manufacturer Part #0502003700
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 184 3/4 in. Pre-Galvanized Carbon Steel Offset Hanger

  • Fast #
  • Part #AG184F
  • Item #7609640
  • Manufacturer Part #0502003700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Beveled edge design helps protect the CPVC pipe from any rough surface and eliminates pipe abrasion
  • Easily attaches to wood structure with #14 x 1" hex washer head self-threading screw supplied with product. No pre-drilling required
  • Bottom of pipe is offset 1-1/2" from the structure. Eliminates wooden spacer blocks
  • May be installed with concrete, steel, and other structural members with fasteners which comply with the requirements of NFPA 13
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
3-1/8 in
Length
5-1/8 in
Width
1-1/2 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
Fig 184
Material
Carbon Steel
Warranty & Product Information
Application
CPVC Pipe
ASTM
ASTM A-653
FM Approved
No
Product Type
Double Offset Hanger
UL Listed
Yes
UPC
652808001910