1-1/2 in. Pre-Galvanized Carbon Steel Pipe Hanger
Fig 188R 1-1/2 in. Pre-Galvanized Carbon Steel Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- CPVC Pipe, Copper Pipe, Steel Pipe
- Coating:
- Pre-Galvanized
- Collection:
- Fig 188R
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-1/2
- Length:
- 1
- Material:
- Carbon Steel
- Product Type:
- Pipe Hanger
- UL Listed:
- Yes
- UPC:
- 662428032157
- Width:
- 4-1/4