This product requires certification to purchase.

1 in. Pre-Galvanized Carbon Steel Pipe Hanger

Anvil-Strut

Fig 188R 1 in. Pre-Galvanized Carbon Steel Pipe Hanger

  • Fast #
  • Part #A188RG
  • Item #8536465
  • Manufacturer Part #0502002702
4.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 188R 1 in. Pre-Galvanized Carbon Steel Pipe Hanger

  • Fast #
  • Part #A188RG
  • Item #8536465
  • Manufacturer Part #0502002702
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Beveled edge design helps protect the CPVC pipe from any rough surface and eliminates pipe abrasion
  • Easily attaches to wood structure with #10 x 1" hex washer head self-threading screw supplied with product. No pre-drilling required
  • Bottom of pipe is offset 1-1/2" from the structure. Eliminates wooden spacer blocks
  • Horizontal and vertical seismic restraint per NFPA 13-2016 requirements
  • May be installed with concrete, steel structural members, and other structural members with fasteners which comply with the requirements of NFPA 13
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
CPVC Pipe, Copper Pipe, Steel Pipe
Coating:
Pre-Galvanized
Collection:
Fig 188R
FM Approved:
No
Fits Pipe Size:
1 in
Height:
2-15/16
Length:
1
Material:
Carbon Steel
Product Type:
Pipe Hanger
UL Listed:
Yes
UPC:
662428032133
Width:
3-1/2