This product requires certification to purchase.

3/8 x 1-3/4 in. Carbon Steel Bracket

Anvil-Strut

Fig 207 3/8 x 1-3/4 in. Carbon Steel Bracket

  • Fast #
  • Part #A207C
  • Item #2151434
  • Manufacturer Part #0500306485
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 207 3/8 x 1-3/4 in. Carbon Steel Bracket

  • Fast #
  • Part #A207C
  • Item #2151434
  • Manufacturer Part #0500306485
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Middletown, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Threaded mounting bracket provides an economical, practical and adjustable means of securing hangers to beams.
  • Requires Certification

Documents


Specifications

Application:
Beam, Steel
Coating:
Plain
Collection:
Fig 207
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
Yes
Fits Pipe Size:
3/8 in
IAPMO Listed:
No
Length:
1-3/4
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Bracket
UL Listed:
Yes
UPC:
690291144158
Work Load Limit:
400