This product requires certification to purchase.

2-1/2 in. Hot Dipped Galvanized Pipe Clamp

Anvil-Strut

Fig 212 2-1/2 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG212L
  • Item #2038188
  • Manufacturer Part #0500345079
3.7 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 212 2-1/2 in. Hot Dipped Galvanized Pipe Clamp

  • Fast #
  • Part #AG212L
  • Item #2038188
  • Manufacturer Part #0500345079
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clamps tightly to pipe
  • Equal gap design on many sizes
  • Recommended for suspension of cold pipe lines or hot lines where no insulation is required
  • Wide range of sizes.
  • Maximum Temperature: Plain 750° F, Galvanized 450° F
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Material: Carbon steel
  • Size Range: 1/2" through 30"
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Length
6-1/2 in
Number of Pieces
2 Piece
Rod Size (in)
1/2 in
Weight
1.2 lb
Width
1 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Fig 212
Material
Carbon Steel
Work Load Limit
1040 lb
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ANSI
ANSI SP-69
Application
Residential, Cold Water Plumbing, Hot Water Plumbing
FM Approved
Yes
IAPMO Listed
No
MSS
MSS SP-58 Type 4, MSS SP-69
Product Type
Medium Pipe Clamp
UL Listed
Yes
UPC
690291146022