This product requires certification to purchase.

4 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

Fig 260 4 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260HDP
  • Item #4599886
  • Manufacturer Part #0500360102
4.6 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 260 4 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260HDP
  • Item #4599886
  • Manufacturer Part #0500360102
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Heavy Duty, Stationary Piping
Coating:
Hot Dip Galvanized
Collection:
Fig 260
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
7-13/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Clevis Hanger
Rod Size (in):
5/8 in
UL Listed:
Yes
UPC:
690291146411
Width:
1-1/4 in
Work Load Limit:
1430 lb