8 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger
Fig 260 8 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Duty, Stationary Piping
- Coating:
- Hot Dip Galvanized
- Collection:
- Fig 260
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Height:
- 10-1/4 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 690291146442
- Width:
- 1-7/16 in
- Work Load Limit:
- 2000 lb