1/2 in. Galvanized Forged Steel Eye Nut
Fig 290 1/2 in. Galvanized Forged Steel Eye Nut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supports loads equal to the full limitation of the hanger rod
- Provides flexible connection when used with straight thread rod
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Galvanized
- Collection:
- Fig 290
- Diameter - Inside 1:
- 1-1/2
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Eye Nut
- Size:
- 1/2 in
- Thread Handing:
- Right
- Thread Length:
- 0.5
- UL Listed:
- No
- UPC:
- 690291147326
- Width:
- 31/32