2 in. Black Carbon Steel Long Drop Adjustable Clevis Hanger
Fig 65 2 in. Black Carbon Steel Long Drop Adjustable Clevis Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- An economical attachment for light duty service
- Adjustable
Documents
Specifications
- Application:
- Light Duty, Stationary Piping
- Collection:
- Fig 65
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 4-17/32 in
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 690291547324
- Width:
- 3/4 in
- Work Load Limit:
- 250 lb