1-1/4 x 3 in. Carbon Steel Beam Attachment
Fig 66 1-1/4 x 3 in. Carbon Steel Beam Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Will accommodate very heavy loads and rod sizes through 3-1/2"
- Can be installed so as to provide for either flexibility or for vertical adjustment
- Versatility affords economical stocking and erection
- Beam size need not be considered
Specifications
- Application:
- Beam
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 66
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 3
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Product Type:
- Beam Attachment
- UPC:
- 690291143656
- Work Load Limit:
- 9500