7/8 x 3 in. Carbon Steel Welded Beam Attachment
Fig 66 7/8 x 3 in. Carbon Steel Welded Beam Attachment
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Will accommodate very heavy loads and rod sizes through 3-1/2"
- Can be installed so as to provide for either flexibility or for vertical adjustment
- Versatility affords economical stocking and erection
- Beam size need not be considered
Specifications
- Application:
- Beam
- Coating:
- Plain
- Collection:
- Fig 66
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 7/8 in
- Length:
- 3 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 750
- Product Type:
- Welded Beam Attachment
- UPC:
- 690291133923
- Work Load Limit:
- 4480 lb