1-1/2 x 3/8 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Fig 70 1-1/2 x 3/8 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- Piping
- Coating:
- Pre-Galvanized
- Collection:
- Fig 70
- EMT Size:
- 1.5
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Trapeze Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 652808001859