2-1/2 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Fig 70 2-1/2 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Intended to be installed in accordance with NFPA 13, 13R, 13D, and manufacturer's instructions
- Formed to match trapeze pipe diameter which prevents
- 100% line run test
- 44"<TIMES/>33"<TIMES/>30"
- All Aluminum Spine Fin coil
- Climatuff compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Extended warranties available
- Glossy corrosion resistant finish
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Pre-Galvanized
- Collection:
- Fig 70
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Trapeze Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 652808001880