This product requires certification to purchase.

2 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger

Anvil-Strut

Fig 70 2 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger

  • Fast #
  • Part #AG69HCK
  • Item #7609638
  • Manufacturer Part #0502003312
3.6 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 70 2 x 1/2 in. Pre-Galvanized Carbon Steel Trapeze Hanger

  • Fast #
  • Part #AG69HCK
  • Item #7609638
  • Manufacturer Part #0502003312
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable support design
  • Allows precise pipe alignment
  • Corrosion-resistant steel construction
  • Ensures long-term durability
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Length
2 in
Rod Size (in)
1/2 in
Characteristics & Features
Coating
Pre-Galvanized
Collection
Fig 70
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Carbon Steel
Warranty & Product Information
Application
Industrial
ASTM
ASTM A-653
FM Approved
No
MSS
MSS SP-69
Product Type
Strut Trapeze Hangers
UL Listed
Yes
UPC
652808001866