This product requires certification to purchase.

3/4 x 3/8 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp

Anvil-Strut

Fig 92 3/4 x 3/8 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp

  • Fast #
  • Part #AHDG92C
  • Item #4599877
  • Manufacturer Part #0500009097
4.6 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 92 3/4 x 3/8 in. Hot Dipped Galvanized Ductile Iron C-Clamp Beam Clamp

  • Fast #
  • Part #AHDG92C
  • Item #4599877
  • Manufacturer Part #0500009097
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • They may be attached to horizontal flanges of structural members in either the top beam or bottom beam positions
  • Secured in place by a cup-pointed Set Screw tightened against the flange
  • A Jam Nut is provided for tightening the Set Screw against the Body Casting
  • Thru tapping of the body casting permits extended adjustment of the threaded rod
  • Can be used with Fig 89X retaining clip for seismic applications
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
1-9/16 in
Rod Size (in)
3/8 in
Width
13/16 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Fig 92
Material
Ductile Iron
Work Load Limit
500 lb
Warranty & Product Information
ANSI
ANSI SP-69
Application
Seismic
FM Approved
Yes
MSS
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Product Type
C-Clamp
UL Listed
Yes