This product requires certification to purchase.

1-1/4 x 1-1/4 in. Carbon Steel Sway Brace

Anvil-Strut

Fig AF001 1-1/4 x 1-1/4 in. Carbon Steel Sway Brace

  • Fast #
  • Part #A0500600085
  • Item #7626460
  • Manufacturer Part #0500600085
4.8 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AF001 1-1/4 x 1-1/4 in. Carbon Steel Sway Brace

  • Fast #
  • Part #A0500600085
  • Item #7626460
  • Manufacturer Part #0500600085
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Field adjustable design requires no threading of the brace pipe
  • Indicator clip provides a visual indication that the desired torque value has been achieved
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/4 in x 1-1/4 in
Weight
0.90 lb
Characteristics & Features
Coating
Plain
Collection
Fig AF001
Material
Carbon Steel
Warranty & Product Information
Application
Piping
ASTM
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
FM Approved
Yes
Product Type
Sway Brace
UL Listed
Yes
UPC
690291232794