6 x 3/8 - 1/2 in. Carbon Steel Pre-galvanized Restraining Pipe Strap
Fig AF090 6 x 3/8 - 1/2 in. Carbon Steel Pre-galvanized Restraining Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Dual hole design allows for one part to be installed with 3/8 in and 1/2 in rod
- Unique hook design allows for easy installation on existing piping systems
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig AF090
- Fits Pipe Size:
- 3/8 in - 1/2 in
- Gauge (metal):
- 15
- Length:
- 6
- Material:
- Carbon Steel
- Product Type:
- Restraining Strap
- UL Listed:
- Yes
- UPC:
- 662428031372
- Width:
- 1