This product requires certification to purchase.

16 x 3/8 - 1/2 in. Carbon Steel Pre-galvanized Restraining Pipe Strap

Anvil-Strut

Fig AF090R 16 x 3/8 - 1/2 in. Carbon Steel Pre-galvanized Restraining Pipe Strap

  • Fast #
  • Part #A0502001652
  • Item #8131671
  • Manufacturer Part #0502001652
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AF090R 16 x 3/8 - 1/2 in. Carbon Steel Pre-galvanized Restraining Pipe Strap

  • Fast #
  • Part #A0502001652
  • Item #8131671
  • Manufacturer Part #0502001652
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Dual hole design allows for one part to be installed with 3/8 in and 1/2 in rod
  • Unique hook design allows for easy installation on existing piping systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Application:
Fire Protection
Coating:
Pre-Galvanized
Collection:
Fig AF090R
Fits Pipe Size:
3/8 in - 1/2 in
Gauge (metal):
15
Length:
16
Material:
Carbon Steel
Product Type:
Restraining Strap
UL Listed:
Yes
UPC:
652808001798
Width:
1