1 in. Carbon Steel Lateral Seismic Clamp
Fig AF730 1 in. Carbon Steel Lateral Seismic Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Torque off set screw and nuts provide a visual indication that the desired installation torque values have been achieved
- Eliminates brace member eccentricity by concentrically loading 1 in and DN25 brace pipes
Documents
Specifications
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795, ASTM B-633
- Application:
- Piping
- Coating:
- Plain
- Collection:
- Fig AF730
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- Length:
- 7-3/5
- Material:
- Carbon Steel, Ductile Iron
- Product Type:
- Lateral Seismic Clamp
- UL Listed:
- Yes
- UPC:
- 652808043279
- Weight:
- 2.49