2-1/2 in. 2765 lb. Ductile Iron Seismic Clamp with Carbon Steel Strap
Fig AF730 2-1/2 in. 2765 lb. Ductile Iron Seismic Clamp with Carbon Steel Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Plain
- Collection:
- Fig AF730
- End Connection 1:
- NPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Length:
- 9-1/5 in
- Material:
- Carbon Steel, Ductile Iron
- UL Listed:
- UL 203A
- UPC:
- 652808043316
- Weight:
- 2.92 lb
- Work Load Limit:
- 2765 lb