This product requires certification to purchase.

Carbon Steel and Ductile Iron Universal Structural Brace Attachment

Anvil-Strut

Fig AF778 Carbon Steel and Ductile Iron Universal Structural Brace Attachment

  • Fast #
  • Part #A0500604400
  • Item #7626538
  • Manufacturer Part #0500604400
4.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AF778 Carbon Steel and Ductile Iron Universal Structural Brace Attachment

  • Fast #
  • Part #A0500604400
  • Item #7626538
  • Manufacturer Part #0500604400
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The set screw provides a visual indication that proper installation has been achieved
  • May be installed anywhere a Fig 92 standard throat beam clamp may be installed
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Length
4-13/100 in
Weight
2.26 lb
Characteristics & Features
Coating
Plain
Collection
Fig AF778
Material
Carbon Steel, Ductile Iron
Warranty & Product Information
Application
Piping
FM Approved
Yes
Product Type
Universal Structural Brace Attachment
UL Listed
UL 203A
UPC
690291242618