This product requires certification to purchase.

3 in. Electrogalvanized Carbon Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 0040D 3 in. Electrogalvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS056ODPEG
  • Item #4322010
  • Manufacturer Part #2400223638
3.9 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 0040D 3 in. Electrogalvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS056ODPEG
  • Item #4322010
  • Manufacturer Part #2400223638
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in
  • Channel to support runs of piping where desired, to secure the pipe in place
  • Requires Certification

Documents


Specifications

Application:
1-5/8 in Channel, Pipe
Coating:
Electrogalvanized
Collection:
Fig AS 0040D
Fits Pipe Size:
3 in
Height:
4-79/100
Material:
Carbon Steel, Plastic, Rubber
Material Type:
Nylon, Thermoplastic Elastomer
Product Type:
Cushion Clamp
UL Listed:
UL 2043
UPC:
690291544231
Width:
3-19/20
Work Load Limit:
1000