This product requires certification to purchase.

6 in. Electrogalvanized Carbon Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 0040D 6 in. Electrogalvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS106PEG
  • Item #4322036
  • Manufacturer Part #2400367203
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 0040D 6 in. Electrogalvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS106PEG
  • Item #4322036
  • Manufacturer Part #2400367203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anvil-Strut pipe clamps are all manufactured to fit into the standard openings of 1-5/8 in
  • Channel to support runs of piping where desired, to secure the pipe in place
  • Requires Certification

Documents


Specifications

Application:
1-5/8 in Channel, Pipe
Coating:
Electrogalvanized
Collection:
Fig AS 0040D
Fits Pipe Size:
6 in
Height:
8-23/100 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
Nylon, Thermoplastic Elastomer
Product Type:
Cushion Clamp
UL Listed:
UL 2043
UPC:
690291862045
Width:
7-7/100 in
Work Load Limit:
1000 lb