This product requires certification to purchase.

1-5/8 in. x 3-1/4 in. x 20 ft. 12 ga. Galvanized Steel Solid Strut Channel

This product has been replaced by

FNW® Solid 1-5/8 x 3-1/4 12ga Galvanized Strut Channel
FNW® 20 ft. Solid 1-5/8 x 3-1/4 12ga Galvanized Strut Channel
Manufacturer Part #B11-240GLV
Anvil-Strut

Fig AS 100 1-5/8 in. x 3-1/4 in. x 20 ft. 12 ga. Galvanized Steel Solid Strut Channel

  • Fast #
  • Part #AAS10020G
  • Item #10385783
  • Manufacturer Part #2400100026
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Solid 1-5/8 x 3-1/4 12ga Galvanized Strut Channel
FNW® 20 ft. Solid 1-5/8 x 3-1/4 12ga Galvanized Strut Channel
Manufacturer Part #B11-240GLV
Anvil-Strut

Fig AS 100 1-5/8 in. x 3-1/4 in. x 20 ft. 12 ga. Galvanized Steel Solid Strut Channel

  • Fast #
  • Part #AAS10020G
  • Item #10385783
  • Manufacturer Part #2400100026
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Pre-Galvanized
Collection:
Fig AS 100
Gauge (metal):
12
Height:
3-1/4
Length:
20
Material:
Steel
Strut Type:
Solid Strut
Type:
AAS10020G
UPC:
690291237553
Width:
1-5/8